Learn More
Uvex™ silv-Air e 7330 High-Performance FFP3 Preformed Mask
Reusable FFP3 breathing protection mask features exhalation and inhalation valves, with two additional filter bags for low breathing resistance. Mask is labeled for re-usability (R) and for use with high levels of dust exposure (D).
Brand: Uvex™ 8707330
Additional Details : Weight : 0.01000kg
Description
- Particulate-filtering preformed mask with exhalation and inhalation valves
- Mask combines Uvex's unique technologies of optimum wearer comfort with extremely low breathing resistance
- Suitable for heavy work and for being worn for long periods of time
- D label (dolomite dust test passed): maximum breathability even with extremely high dust levels
- R label (reusable): tested for re-usability and performance, including in the second shift
- High-performance climazone system with three compartments for a comfortable, cool climate inside the mask
- Four-point headband attachment for a comfortable, individual, and secure fit
- Flexible, adjustable integrated nose clip
- Two additional filter bags with inhalation valves for lower breathing resistance and increased comfort
- High-quality, silv-Air outer material for optimal breathability
- Very soft, all-around sealing lip for optimal wearer comfort and secure fit
Specifications
EN 149:2001 + A1:2009 | |
Polypropylene, Polyester | |
FFP3 | |
Polypropylene | |
36 g |
Gray | |
Yes | |
Textile | |
Cup |