Learn More
Uvex Silv-Air Exxcel 7212 FFP2 Mask
All masks in the uvex silv-Air e product range feature our unique technologies to combine optimum wearer comfort with extremely low breathing resistances. This makes the products suitable for heavy work and ensures that they can be worn for long periods of time.
Brand: Uvex 8787212
26.68 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
High-performance mask with low breathing resistance and optimum climate properties. All masks of the uvex silv-Air e family combine our unique technologies of optimum wearer comfort with extremely low breathing resistance. The products are therefore suitable for heavy work and for being worn for long periods of time. The increased size of the filter surface even enables the high-performance models to be worn for several days.
- Particle-filtering preformed mask with exhalation valve
- Soft material edges for increased comfort
- Seamless headband for a comfortable, secure fit
- Very soft, all-around sealing lip for optimal wearer comfort and secure fit
- Flexible, adjustable integrated nose clip
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Specifications
P - Oil-Proof | |
Cup/Molded | |
FFP2 | |
Particulate Respirator | |
Yes | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Medium | |
Yes |