Learn More
Uvex Silv-Air Exxcel 7317 FFP3 Mask
All masks in the uvex silv-Air e product range feature our unique technologies to combine optimum wearer comfort with extremely low breathing resistances. This makes the products suitable for heavy work and ensures that they can be worn for long periods of time.
Brand: Uvex 8787317
19.28 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.24000kg
Description
All of the masks in the uvex silv-Air e family combine our unique technologies for optimum wearer comfort with extremely low breathing resistance. This makes the products suitable for heavy work and ensures they can be worn over a long period.
- Particle-filtering preformed mask with exhalation valve
- Soft material edges for increased comfort
- Very soft, all-around sealing lip for optimal wearer comfort and secure fit
- No nose clip (metal-free)
- Four-point headband attachment for a comfortable, individual and secure fit
- Extra-wide textile headband for enhanced comfort
- Exhalation valve to reduce breathing resistance and minimise heat and moisture build-up inside the mask
- FFP3 respirator certified in accordance with 149:2001+A1:2009
- D symbol (mask has passed the dolomite dust test): breathe easy even at high levels of dust exposure
- R certification (re-usable): tested for re-usability and performance during second shift
Specifications
P - Oil-Proof | |
Cup/Molded | |
FFP3 | |
Particulate Respirator | |
Yes | |
Non-sterile |
White | |
Reusable | |
Polypropylene, Polyester | |
Medium | |
Yes |