Learn More
Uvex Silv-Air Exxcel 7330 FFP3 Mask
All masks in the uvex silv-Air e product range feature our unique technologies to combine optimum wearer comfort with extremely low breathing resistances. This makes the products suitable for heavy work and ensures that they can be worn for long periods of time.
Brand: Uvex 8787330
21.45 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.24000kg
Description
High-performance face mask with extremely low breathing resistance and optimum climate properties. The uvex silv-Air e family combines optimum wearer comfort with extremely low breathing resistance. This makes the products suitable for heavy work and ensures they can be worn over a long period. The uvex High Performance models also ensure a cool climate inside the mask.
- Particle-filtering preformed mask with exhalation valve and inhalation valves
- High-performance climazone system with three compartments for a comfortable, cool climate inside the mask
- Four-point headband attachment for a comfortable, individual and secure fit
- Flexible, adjustable integrated nose clip
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
- Two extra filters with inhalation valves for lower breathing resistance and increased comfort due to easier air exchange
- High-quality silv-Air outer material for optimal breathability
- Very soft, all-around sealing lip for optimal wearer comfort and secure fit
- Nasal recess on the sealing lip ensures ideal fit for almost any nose shape
- Certified FFP3 face mask to EN 149
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- R label (reusable): tested for re-usability and performance, including in the second shift
Specifications
P - Oil-Proof | |
Cup/Molded | |
FFP3 | |
Particulate Respirator | |
Yes | |
Non-sterile |
Gray | |
Reusable | |
Polypropylene, Polyester | |
Medium | |
Yes |