missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Silv-Air Premium 5210+ FFP2 Mask
The uvex silv-Air premium product range consists of classic, white flat-fold respirators that fit all kinds of facial shape. With headband loops and integrated sealing lips in all protection classes, it is really easy to fit the masks correctly.
Brand: Uvex 8735211
36.73 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
The uvex silv-Air premium+ product line comprises classic folding respirators that adapt to different face shapes which fits perfectly to larger face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
- Individually packed
- With exhalation valve
- Exhalation valve to lessen exhalation resistance and to reduce heat and moisture inside the mask
- Soft sealing lip in the nose area guarantees a secure, comfortable sealed position of the mask
- Adjustable head band offering easy handling and comfortable fit
- Flexible and adjustable nose clip
- Soft material edges for high wearing comfort
- Certified FFP2 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Specifications
P - Oil-Proof | |
Flat-fold | |
FFP2 | |
Particulate Respirator | |
Yes | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Medium | |
Yes |