missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One SILVERSEAL™ Adhesive Sealer
Protects against evaporation and contamination. Greiner Bio-One™ SILVERSEAL™ Adhesive Sealer is ideal for PCR applications and the storage of sample material and active agents.
Brand: Greiner Bio-One 676090
Additional Details : Weight : 0.25200kg
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Coated with an acrylate adhesive
- Pierceable
- Temperature-resistant from -80°C to +110°C
- Remains flat when removed from its paper backing; easily applied to all microplate types
- Double perforation makes it possible to tear off the projecting adhesive sealer and improves the stacking of sealed microplates
Specifications
Silver | |
Non-sterile | |
141.3 x 79.4 mm | |
Yes | |
-80°C to +110°C |
Aluminum (Foil), Acrylate (Adhesive), Polyethylene Coated Paper (Liner) | |
100 | |
Sealer | |
Yes | |
Microplate |