missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Silverstone Nubuck Leather XD-Fit Shoes
Features Hydro-Tec™ sanitized silver to keep feet fresh and dry.
£127.00
Specifications
Color | Blue, Gray |
---|---|
Liner Material | Hydro-Tec Sanitized Silver lining |
Material | Leather |
Sole Features | Non-woven antistatic insole |
Toe Material | Steel |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10515394
|
Emma Safety Footwear
MM73756044 |
44 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10777905
|
Emma Safety Footwear
MM73756040 |
40 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10683685
|
Emma Safety Footwear
MM73756045 |
45 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10421894
|
Emma Safety Footwear
MM73756042 |
42 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10672525
|
Emma Safety Footwear
MM73756043 |
43 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10575194
|
Emma Safety Footwear
MM73756046 |
46 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10275724
|
Emma Safety Footwear
MM73756041 |
41 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10317274
|
Emma Safety Footwear
MM73756047 |
47 |
£127.00
1 pair |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Nubuck/Cordura™ uppers
- Non-woven antistatic insole
- GripForce™ Duo/HRO outsole
Specifications
Blue, Gray | |
Leather | |
Steel |
Hydro-Tec Sanitized Silver lining | |
Non-woven antistatic insole | |
Nubuck Leather Shoes |