missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.10
Click to view available options
Flow Rate:
1 to 100 mL/min.
Unit Size:
Each
Descripción
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
- Chemically resistant diaphragm dosing pump
- Quick and easy calibration
- Dosing function (1mL to 100mL)
- Adjustable flow rate (1mL to 100mL/min)
- Dry running
- Self-priming
- Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Especificaciones
Especificaciones
| Model | SIMDOS™ 10 |
| Enclosure Rating | IP65 |
| External Control | Standard, Manual |
| Frequency | 50/60 Hz |
| Material | PVDF (Pump Head), PTFE Coated (Diaphragm), FFKM Kalrez (Valves) |
| Overall Height (Metric) | 140 mm |
| Overall Width (Metric) | 87 mm |
| Temperature (Metric) Max | 80°C |
| Temperature (Metric) Min. | 5°C |
| Voltage | 100/240 V |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido