missing translation for 'onlineSavingsMsg'
Learn More

Stomacher™ Simplettes

Product Code. p-7250949
Click to view available options
Length (Metric):
177 mm
250 mm
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 17774399

Brand: Stomacher™ BA6052

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Simplettes™ provide an accurate and economical alternative to pipette tips. They are designed specifically to pipette samples from the bottom of the Stomacher™ bag without risk of cross contamination.

  • Single use pipetting straws
  • Capable of pipetting volumes between 0.1 and 2 mL
  • Irradiated sterile
  • Available in various pack sizes

Specifications

Product Type Tip
Diameter (Metric) 4.1 to 4.2 mm (Internal diameter)
Height (Metric) 177 mm
Length (Metric) 250 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.