missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SlideFile™ Storage System
The most convenient, organized, and versatile way of storing 75 × 25mm or 3 × 1 in. microscope slides
POA
Specifications
Depth (English) | 9.64 in. |
---|---|
Depth (Metric) | 245 mm |
Device Holds | 400 |
Height (English) | 3.38 in. |
Height (Metric) | 86 mm |
Description
- Holds up to 400 microscope slides per unit (with slots removed)
- Stores 75 × 25mm or 3 × 1 in. microscope slides
- 82W × 245L × 86mmH
- 1720cm3 (105 cu. in.)
- Impact resistant
- Stackable
- Tinted, hinged cover
- Base available in different colors to help in slide classification
- All slides stored upright for easier insertion and removal
- Allows reading of bar codes without having to remove the slides from the box
- Not autoclavable
Specifications
9.64 in. | |
400 | |
86 mm | |
3.22 in. |
245 mm | |
3.38 in. | |
Slide box, removable tray | |
82 mm |