missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific The UniRack™ Jr. Tube Racks
Accommodates all types of screw cap microtubes, or PCR and microcentrifuge tubes with the rack is flipped over
POA
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | Cryogenic vials and PCR or microcentrifuge tubes |
Material | Polypropylene |
Positions | 25 or 16 |
Description
- Holds up to 25 polyprolylene or polystyrene tubes of 10 x 75mm or 12 x 75mm dimension
- Accommodate all types of screw cap microtubes from 0.5 to 2mL
- Can store 16 PCR or microcentrifuge tubes of 0.2 to 0.5mL after flipping
Order Info
Handles and anchor pins not included
Specifications
Not Autoclavable | |
Cryogenic vials and PCR or microcentrifuge tubes | |
Polypropylene | |
25 or 16 |