missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Single Channel PIPETMAN™ M
GREENER_CHOICE

Single Channel PIPETMAN™ M is a Bluetooth™-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.

Brand:  Gilson™

556.93 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 16318157

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMAN™ Connected and its PipettePilot™ application, PIPETMAN™ M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMAN™ M Connected Software into your pipette
  • Bluetooth™ connection enables communication with TRACKMAN™ Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Universal
Autoclavable
Reusable
Polypropylene
1
Yes
Pipette
Pipette Tips, TRACKMAN™ Connected
12.75 in.
8 in.
6.4 cm
Certified Quality
No
Blue
Pipette Tip, TRACKMAN™ Connected
P10mLM BT
Pipetman M
Non-sterile
1 to 10 mL
1 Year
32.4 cm
2.5 in.
3.7 V and 420 mAh (1.55 Wh)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Single Channel PIPETMAN™ M > Single Channel PIPETMAN™ M; Volume: 1 to 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.