missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Single cutting station, cutting width 1600mm, roll weight 200kg
Brand: Manutan A016031
Code : Z3
Additional Details : Weight : 32.00000kg
Description
An ergonomic packaging station especially suitable for lightweight film and corrugated board. Safe bi-directional cutting with adjustable take off height and roller bearing spindle. Each system is supplied with two cartridges, one circular blade, one flat blade. Ergonomically designed cutter cartridge easily replaced in a single operation.- Single cutting station with one roll
- Cutting width: 1600mm
- Roll weight: 200kg
- Dimensions (H x W x D): 1060mm x 1340mm x 970mm