missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Single Platform Test Tube Rack
Wesbart™ Single Platform Test Tube Racks are ideal for storing short, flat-bottomed test tubes in a freezer or on the bench
Brand: Wesbart™ SP2412
Additional Details : Weight : 0.50000kg
Description
- Designed for use in a horizontal cold store or to be free standing on the bench
- Labels can be fitted to racks for easy identification
- Different size test tubes racks are available to suit various needs
Specifications
Single Platform Test Tube Rack | |
Autoclavable | |
Tubes (18 mm) | |
12 | |
60 x 180 x 35 mm |
2 x 6 | |
Natural | |
Aluminum | |
Upright Freezers |