missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Single speed Yale electric hoist, two chain falls, 2000kg capacity
Brand: Manutan A338524
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A robust hoist with a lifetime lubricated gearbox with helical cut gearing for smooth, low noise running and enhanced lifetime. The load sprocket and chain guide can be easily inspected or removed without disassembly of the complete unit. Suspension lug as standard for reduced headroom and easy integration into trolley applications. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. Upper and lower limit switches. Designed to FEM 1Am. Motor protected to IP55 against ingress of dust and water. Direct pendant control protected to IP65.- Max. load capacity: 2000kg
- WLL: 2000kg
- Dimensions (H x W x D): 600mm x 600mm x 400mm
- One lifting speed
- Two chain falls
- Lift speed: 4 m/min