missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Single Tray Rack for Upright Freezers, Wide
Trays designed for applications where the samples are either not stored in boxes or has odd sizes.
£107.00 - £117.00
Specifications
Material | Stainless Steel |
---|---|
For Use With (Equipment) | Upright Freezers |
Width (Metric) | 278 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12437000
|
Tenak™
TE29258 |
680 x 278 x 280 mm |
£116.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
12476990
|
Tenak™
TE29224 |
560 x 278 x 225 mm |
£107.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
12486990
|
Tenak™
TE29228 |
560 x 278 x 280 mm |
£117.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
Description
- Single trays are a drawer including a lid with a handle on the front and it will fit into any freezer
- Racks can be used with all freezer brands
- Constructed of stainless steel
Specifications
Stainless Steel | |
Upright Freezers | |
278 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title