missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Single-Use Flow Tube Sensors
Click to view available options
Waterflow Rate:
0.03 to 2 L/min.
0.06 to 2 L/min.
0.50 to 20 L/min.
1.50 to 40 L/min.
3 to 200 L/min.
Type:
Flow Sensor (Clamp-mount)
Flow Sensor (Click-mount)
Flow Sensor (Clip-mount)
Flow Sensor (Tubeholder)
Material:
PFA
PVDF
Unit Size:
Each
Description
- Modular interchangeable flow sensor systems with single-use design
- Accurate measurement readings at low flow: ±1%
- Low operating cost, disposable flow tubes for optimal contamination-free production
- Ideal for single-use applications, but also suitable for long-term measurement
- Flow tubes and turbine sensors are produced and tested under cleanroom conditions
Specifications
Specifications
| Display Type | None |
| Voltage | 5/24 VDC |
| Type | Flow Sensor (Click-mount) |
| Waterflow Rate | 0.06 to 2 L/min. |
| Max. Operating Temperature (English) | 176°F |
| Max. Operating Temperature (Metric) | 80°C |
| Material | PFA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction