missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single wall box, 510mm x 457mm x 406mm

Brand:  Manutan A329313

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12853759

  • £53.85 / Pack of 20
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

The cost-effective solution for packing less fragile items, economical and ideal for every day use. Strong, single wall boxes with brown kraft finish. Supplied flat for ease of storage.
  • Internal dimensions (L x H): 510mm x 406mm
  • Load capacity: 10kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers