missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Skirted Plugs

Secure glass, metal and plastic containers with these stoppers. Skirted Plugs are designed with a double seal to keep container contents secure.

Brand:  Saint Gobain Life Sciences 467015-20

Product Code. 11774598

  • £24.90 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Two-part folding skirt stoppers
  • The lower section grips the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim
  • Upper hollow plug section can be perforated to extract contents without removing the stopper and remains watertight even after several perforations
  • Low and high temperature resistant -60 to + 250°C
  • Translucent
  • Chemically and biologically neutral
  • FDA/BGA approved
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Skirted Plug
11 to 20.2 mm
-60°C to + 250°C
Translucent
20 Pk.
14 to 17.9 mm I.D. Containers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Skirted Plugs > Skirted Plugs; For Use With: 14 to 17.9 mm I.D. Containers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.