missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sky Trax™ Top-of-the-Line Ergonomic Experience, Black/Yellow

Heavy duty industrial anti-fatigue mat. Tough laminated top surface with ergonomic bubble pattern for extra comfort while standing. RedStop™ slip-resistant backing that prevents the mat from shifting.

Brand:  Notrax 782C0036BY

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 17762258

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Top-of-the-line ergonomic experience where comfort, durability, and safety are united
  • The Sky Trax™ is designed for those who are not willing to compromise in any of these criteria
  • Ergonomic benefit derived from unique bubble design coupled with 19 mm thick worker platform
  • Combination of extra hard wearing top surface and a very resilient microcellular vinyl base for maximum fatigue relief
  • Favors slip resistance and freedom of movement; tested R9 according to DIN51130 and BG-rule BGR181
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • Available yellow borders along sides comply with OSHA code 1910-144
  • Bevelled edges on all four sides to minimize the risk of tripping
  • Lifetime warranty on Uni-Fusion™ lamination technology
Specifications

Specifications

72 ft.
Industrial and Commercial Matting
91 cm
Black/Yellow
PVC on Microcellular Vinyl Base
2194 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers