missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Sky Trax™ Top-of-the-Line Ergonomic Experience, Gray
Heavy duty industrial anti-fatigue mat. Tough laminated top surface with ergonomic bubble pattern for extra comfort while standing. RedStop™ slip-resistant backing that prevents the mat from shifting.
Brand: Notrax 782C0036GY
Additional Details : Weight : 6.00000kg
Description
- Top-of-the-line ergonomic experience where comfort, durability, and safety are united
- The Sky Trax™ is designed for those who are not willing to compromise in any of these criteria
- Ergonomic benefit derived from unique bubble design coupled with 19 mm thick worker platform
- Combination of extra hard wearing top surface and a very resilient microcellular vinyl base for maximum fatigue relief
- Favors slip resistance and freedom of movement; tested R9 according to DIN51130 and BG-rule BGR181
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize the risk of tripping
- Lifetime warranty on Uni-Fusion™ lamination technology
Specifications
72 ft. | |
Industrial and Commercial Matting | |
91 cm |
Gray | |
PVC on Microcellular Vinyl Base | |
2194 cm |