missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Skystep™ ESD Rubber Mat with Moulded Edges
Ergonomically and economically engineered, the Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers. These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight.
£64.05 - £165.00
Specifications
Color | Black |
---|---|
Material | ESD Natural Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17752138
|
Notrax
457S0023BL |
90 cm |
£64.05
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17762138
|
Notrax
457S0034BL |
120 cm |
£131.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17772138
|
Notrax
457S0035BL |
150 cm |
£165.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
Description
- Ergonomically and economically engineered, the Skystep™ utilizes the power of air
- Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers
- These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight
- Integrated bevelled edges on all four sides to prevent tripping on the mat
- Loose lay with no installation required
- Slip resistance rating R9 according to DIN 51130 and BG-rule BGR181
- Free of DOP, free of DMF, free of ozone-depleting substances, free of silicone and free of heavy metals
- Static dissipative natural rubber compound
- Meets IEC61340-4-1 (category DIF), measured resistance Rg 106 to 109 Ω, Rp 106 to 109 Ω
- Optional grounding cord
Specifications
Black | |
ESD Natural Rubber | |
Industrial and Commercial Matting |