missing translation for 'onlineSavingsMsg'
Learn More

Notrax Skywalker HD™ ESD Rubber Tiles with Bubble Pattern

Heavy duty rubber tiles can be easily assembled for coverage of large areas or individual workstations. Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments.

Brand:  Notrax 463S0033BL

Product Code. 17772148

  • £128.00 / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual work stations
  • Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments
  • A tooled grid of 30 x 30 cm sections on the underside of the mat makes further customization quick and easy
  • Attachable bevelled edges prevent tripping and allows inside and outside corners
  • Slip resistance rating R9 according to DIN 51130
  • Static dissipative natural rubber compound
  • Meets IEC61340-4-1 (category DIF), measured resistance Rg 106 to 109 Ω, Rg 106 to 109 Ω
Specifications

Specifications

Black
91 cm
Industrial and Commercial Matting
36 in.
ESD Natural Rubber
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.