missing translation for 'onlineSavingsMsg'
Learn More

Notrax Skywalker HD™ Nitrile FR Rubber Tiles with Bubble Pattern

Heavy duty rubber tiles can be easily assembled for coverage of large areas or individual workstations. Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments.

Brand:  Notrax 465S0033BL

Additional Details : Weight : 10.50000kg

Product Code. 17792148

  • £199.00 / Each
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual work stations
  • Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments
  • A tooled grid of 30 x 30 cm sections on the underside of the mat makes further customization quick and easy
  • Attachable bevelled edges prevent tripping and allow inside and outside corners
  • Slip resistance rating R9 according to DIN 51130
  • 100% nitrile rubber compound
  • Fire classification Bfl-S1 tested according to EN 13501-1
  • Resistant to most industrial oils and suitable for welding areas
Specifications

Specifications

36 in.
Industrial and Commercial Matting
91 cm
Black
Nitrile Fire Retardant Rubber Compound
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers