missing translation for 'onlineSavingsMsg'
Learn More

Notrax SkywalkerHD™ Heavy Duty Rubber Tiles with Bubble Pattern

Heavy duty rubber tiles can be easily assembled for coverage of large areas or individual workstations. Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments.

Brand:  Notrax 460S0033BL

Product Code. 17712148

  • £73.75 / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual work stations
  • Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments
  • A tooled grid of 30 x 30 cm sections on the underside of the mat makes further customization quick and easy
  • Attachable bevelled edges prevent tripping and allow inside and outside corners
  • 100% natural rubber compound
  • General purpose applications
Specifications

Specifications

13 mm
36 in.
Rubber
91 cm
Black
91 cm
Industrial and Commercial Matting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers