missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SL 8 Small Benchtop Centrifuge Series
Perform high-capacity work in a compact design with a smart, simple interface and the flexibility to support both clinical and research applications.
£2665.00 - £6265.00
Specifications
Capacity | 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) |
---|---|
Safety Features | Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids |
Certifications/Compliance | IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK |
Controller Type | Microprocessor |
Drive System | Direct Brushless Induction |
Product Code | Brand | Description | Capacity | Refrigerated | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Refrigerated | Electrical Requirements | Price | Quantity & Availability | ||
15132559
|
Thermo Scientific™
75007221 |
SL 8 Small Benchtop Centrifuge | 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | No | 230 V 50/60 Hz |
£2665.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15221026
|
Thermo Scientific™
75007224 |
SL 8R Small Benchtop Centrifuge | 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | Yes | 230 V 50/60 Hz |
£6265.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Perform high-capacity work in a compact design. The Thermo Scientific™ SL 8 Small Benchtop Centrifuge, available in both ventilated and refrigerated models, features innovative technologies with a smart, simple interface and the flexibility to meet your clinical and research processes and protocols.
Key Innovation:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
- Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options with alphanumeric program naming for pre-saved protocols
- Auto-Lock rotor exchange simplifies cleaning with full chamber access
- Conforms to the latest clinical and safety standards
Research Applications:
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
This Centrifuge also features:
† Biocontainment certification by the Public Health England, Porton Down, UK
- Ensure a peaceful laboratory with low noise levels, including just 52 dBA at performance of 17,850rpm/ 30,279 x g (with SL 8R centrifuge)
- One-touch operation with pre-saved protocols, glove- and detergent-friendly interface
- Highly visible backlit display for easy reading of parameters across the lab
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages conforms to the latest clinical and safety standards, such as UL, CE and IVD
Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
Direct Brushless Induction | |
2 (standard and soft) |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
Microprocessor | |
99 hr. 59 min., continuous | |
TX-150 |