Learn More
Thermo Scientific™ SL4 Plus Centrifuge Series
Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
£6105.00 - £15425.00
Specifications
Certifications/Compliance | EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 |
---|---|
Controller Type | Microprocessor |
Display | Bright LCD Push-Button User Interface |
Drive System | Direct, Brushless Induction Low Profile |
For Use With (Equipment) | Purchase of Thermo Scientific rotor and accessories required for operation |
Product Code | Brand | Description | Voltage | Rotor Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Voltage | Rotor Included | Price | Quantity & Availability | |||
16310728
|
Thermo Scientific™
75009512 |
Thermo Scientific SL4 Plus-MD, 208-240V 50/60 Hz | 208/240 V | No |
£6280.00
1 unit |
Estimated Shipment: 24-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16370728
|
Thermo Scientific™
75009527 |
Thermo Scientific SL4R Plus-MD, 220V-240V 50Hz/230V 60Hz | 220/240 V | No |
£10105.00
1 unit |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16320748
|
Thermo Scientific™
75009912 |
Thermo Scientific SL4 Plus, 208-240V 50/60 Hz | 208/240 V | No |
£6105.00
1 unit |
Estimated Shipment: 14-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16370748
|
Thermo Scientific™
75009927 |
Thermo Scientific SL4R Plus, 220V-240V 50Hz/230V 60Hz | 220/240 V | No |
£9820.00
1 unit |
Estimated Shipment: 20-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16330768
|
Thermo Scientific™
75016075 |
Thermo Scientific SL4R Plus, 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | 220/240 V | Yes |
£15085.00
1 unit |
Estimated Shipment: 28-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16340778
|
Thermo Scientific™
75016086 |
Thermo Scientific SL4R Plus, , 220V-240V 50Hz/230V 60Hz, TX-750 Cell Culture Package | 220/240 V | Yes |
£14540.00
1 unit |
Estimated Shipment: 11-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16340758
|
Thermo Scientific™
75016065 |
Thermo Scientific SL4R Plus-MD, 220V-240V 50Hz/230V 60Hz, TX-1000 Blood Tube Package | 220/240 V | Yes |
£15425.00
1 unit |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 | |
Bright LCD Push-Button User Interface | |
Purchase of Thermo Scientific rotor and accessories required for operation | |
Choices of 9 Accel/10 Decel Rates | |
Up to 9 hr. 59 min. | |
Option to count up or down |
Microprocessor | |
Direct, Brushless Induction Low Profile | |
SL4 Plus | |
Up to 6 Programs via LCD User Interface buttons | |
ISO 14971, ISO 13485, ISO 9001 | |
Benchtop Centrifuge |