missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Slam Safety Glasses

Stylish, easy-to-wear, provides protection at all times, and offers unbeatable comfort.

£7.40 - £11.55

Specifications

No. per Case 200/Cs.
No. per Pack 1/bag, 10/Pk.
Weight (Metric) 24 g
Lens Material Polycarbonate
Frame Material Polycarbonate
View More Specs

Products 4
Product Code Brand Lens Tint Lens Coating Price Quantity & Availability  
Product Code Brand Lens Tint Lens Coating Price Quantity & Availability  
12679200
View Documents
Bollé Safety
SLAPSJ
Yellow Anti-fog, Impact-resistant, Scratch-resistant This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12689200
View Documents
Bollé Safety
SLAWPCC2
Shade 1.7 Impact-resistant, Scratch-resistant
£11.55
Each
In Stock
to see stock.
Add to basket
 
12699200
View Documents Promotion Details
Bollé Safety
SLAWPCC3
Shade 3 Impact-resistant, Scratch-resistant
£11.55
Each
Estimated Shipment: 06-03-2025
to see stock.
Add to basket
 
12609210
View Documents Promotion Details
Bollé Safety
SLAWPCC5
Shade 5 Impact-resistant, Scratch-resistant
£11.55
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Stylish.
  • Easy to wear.
  • Protection at all times.
  • Unbeatable comfort.
  • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
  • EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code “C” indicates good color recognition by the holder.
  • Mechanical risk F - Mechanical risk - Low energy impact: resists a 6 mm, 0.86 g ball at 45 m/s.
  • Mechanical risk T - High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
  • Optical class: Class 1, continuous work, worn permanently.
  • CE, European standard: Frame marked to indicate meeting CE standard.
Specifications

Specifications

200/Cs.
24 g
Polycarbonate
1/bag, 10/Pk.
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications