missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Slide Holders

Product Code. 11774356 Shop All Fisherbrand Products
Click to view available options
Includes:
File box
Without storage box
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11774356

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Index tabs on each holder for slide reference and classification

  • Each holder accepts four slides, sizes 3 x 1 in. or 75 x 25mm
  • Supplied with or without plastic filing box
  • Slide holder set includes 12 5 x 3 in. (127 x 76mm) slide holders
  • Holders can also be stored in the Fisherbrand Microslide Cabinet (Cat. No. 12-588-30)

Specifications

Device Holds 4 Slides/Card
Includes File box
Length (English) 12.5 in. (Slide Holder)
Length (English) Slide 3 in.
Length (Metric) 127 mm (Slide Holder)
Length (Metric) Slide 75 mm
Material Cardboard fitted with a protective plastic frame
Size 75 x 25 mm and 3 x 1 in.
Width (English) 3 in. (Slide Holder)
Width (English) Slide 1 in.
Width (Metric) 76 mm (Slide Holder)
Width (Metric) Slide 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.