missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ SlideMate™ AS Slide Printer

Product Code. 15418891 Shop All Epredia Products
Click to view available options
Product Type:
Slide Printer AS Basic
Slide Printer AS Basic System
Slide Printer AS On-Demand
Slide Printer AS On-Demand Sys
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15418891

Brand: Epredia™ A83900004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Reduce specimen identification errors while enhancing lean workflow with the Epredia™ SlideMate™ AS On-Demand Slide Printer.

The SlideMate AS promotes single piece workflow though unique features designed specifically for on-demand printing.
  • Fully integrated color touch-screen and simple software are easy to use
  • Built-in barcode scanner reads cassette information and imports the data to the slide label
  • Connects easily to other computers or Laboratory Information Systems
  • Prints directly onto the slide, eliminating the need for hand writing or labels
TRUSTED_SUSTAINABILITY

Specifications

Product Type Slide Printer AS On-Demand
Media Capacity 1 Roll, approximately 12,000 Slides
Media Color Black
Media Type Thermal transfer ribbon
Slide Type 1 in. x 3 in. or 25mm x 75mm x 1mm
Throughput 5 Sec./Slide
Includes SlideMate AS on-demand Slide Printer with color touch-screen, built-in scanner, two USB ports, one ethernet port, power cord and advanced software enabling label creation, special panel printing and import from LIS
Depth (English) 9.1 in.
Depth (Metric) 230 mm
Width (English) 4.8 in.
Width (Metric) 122 mm
Amperage 1.2 A Max.
Frequency 50/60 Hz
Voltage 100/240 VAC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.