missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlideMop™ Flat Head Frame and Mop Covers
A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push. Available in a choice of stainless steel or polypropylene frame.
£44.15 - £204.00
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Disposable | No |
For Use With (Equipment) | Buckets and Wringer |
For Use With (Application) | Cleaning and Sanitization of Cleanroom Surfaces |
Product Code | Brand | Product Type | Autoclavable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Autoclavable | Price | Quantity & Availability | ||||
16686172
|
Micronova™
QSM-16 |
SlideMop Collapsable Frame | Autoclavable |
£44.15
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
16676172
|
Micronova™
QPSM-16 |
SlideMop Collapsable Frame, Threaded Handle Attachment | Autoclavable |
£204.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
16656172
|
Micronova™
MZCR63-16 |
SlideMop, NovaPoly, Smooth Polyester, Flat Head Slip-on Mop Cover | Autoclavable |
£159.00
Pack of 24 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional “dip and wring” method or as a “saturation” method where liquid disposal and/or space saving is a factor.
- Collapsible flat head mop frame and polyester covers
- Lightweight, economical design for use throughout the facility
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
- Choice of Stainless Steel or Plastic Frame
- Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
- For use with standard plastic or aluminum threaded handles
- Can be used with SSU Series Stainless Steel Handle with an ACME adapter
- Use with W-94 or W-92 wringer
- Manufactured for use in Controlled Environments, ISO 5 thru 9
- Available gamma irradiated: 25 kGy minimum dose
- Good chemical resistance
- Autoclavable
Specifications
Non-sterile | |
No | |
Cleaning and Sanitization of Cleanroom Surfaces |
Autoclavable | |
Buckets and Wringer |