missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlideMop™ Mop Heads, Irradiated



Mop covers for use with the Micronova™ SlideMop™. The SlideMop is a simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push.
£188.00
Specifications
Color | White |
---|---|
Length (English) | 16 in. |
Sterility | Sterile |
Length (Metric) | 41 cm |
Autoclavable | Not Autoclavable |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
16666172
![]() ![]() |
Micronova™
MZCR63-16IR |
Stainless Steel Frame |
£188.00
Pack of 24 |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
Description
- Polyester mop covers for use with the the Micronova SlideMop™ Flat Head Mop. (For SlideMop frame, see QSM16.)
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersalManufactured for use in Controlled Environments, ISO 5 thru 9
- Good chemical resistance
Specifications
White | |
Sterile | |
Not Autoclavable | |
Cleaning and Sanitization of Cleanroom Surfaces |
16 in. | |
41 cm | |
Reusable | |
Polyester with Polyester Fill |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ SlideMop™ Mop Heads, Irradiated