Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Brand: Thermo Scientific™
Code : 03
Additional Details : Weight : 2.50000kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.
Specifications
Sliding Drawer Freezer Rack (Tubes) | |
Tubes, 18 Boxes/Rack | |
Rectangular | |
EXF and HFU 200, 300, 400 and 600 Series | |
4 (17CF, 320) 5 (23CF, 400) | |
30.2 cm | |
55.9 cm | |
5.5 in. |
Silver | |
48/Box | |
3 Tiers | |
4 | |
16 (17CF, 320) 20 (23CF, 400) | |
11.9 in. | |
22 in. | |
14 cm |