missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ Slim Heating Tape with High Specific Heat Output
Double-laid heating conductors in a slim, insulated tape.
£223.00
Specifications
Description | Bending radius: 10 mm, Thickness: 4 mm |
---|---|
Voltage | 230 V |
Material | PTFE, Nickel-plated Copper |
Length (Metric) Power Cord | 1 m |
Width (Metric) | 4 mm |
Description
- Slim design.
- Electrically insulated with PTFE.
- Metallic protective braid of nickel-plated copper.
Specifications
Bending radius: 10 mm, Thickness: 4 mm | |
PTFE, Nickel-plated Copper | |
4 mm |
230 V | |
1 m | |
250°C (Nominal) |