missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Slim-T™ Stainless Steel Cart System

Double or triple bucket cart system with an electropolished, stainless steel frame, optional T-handle, and 3-inch caster wheels with 360° rotation for maneuverability.

Brand:  Micronova™ C-7

 View more versions of this product

Product Code. 11982455

  • £985.00 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stainless steel cart systems include electropolished stainless steel frames that provide effective transportation and usability of the included 22.7 liter (6 gal.) polypropylene buckets with liter and gallon markings. The generous 48.3 cm (19 in.) width of the buckets is suitable for use with a variety of mops and the 360° rotation of the 7.6 cm (3 in.) caster wheels provides excellent maneuverability.

  • Simple and effective, double and triple bucket systems
  • Crafted from electropolished stainless steel for durability and long life
  • 360° rotation caster wheels for excellent maneuverability
  • Generous 48.3 cm (19 in.) bucket width 6-gal buckets with liter and gallon markings
  • Suitable for use with a variety of mop heads
  • Double bucket carts (C-7) include blue and yellow buckets
  • Triple bucket carts (C-9) include blue, red and yellow buckets
  • Entire unit is autoclavable
Specifications

Specifications

Double Bucket Cart
Stainless Steel (304), Electropolished, Polyketone
12 gal.
Certificate of Conformance; ISO 9001 Certified Facility
Reusable
Slimline™ and T-Mop™ series and a variety of other mop heads; W-9; W-92 flat head mop wringers; W-9B string mop wringers; W-94 down press flat head mop wringer
38.1 cm
23 in.
One kit, frame with two or three buckets per case
9 x 19 in.
Non-sterile
55.9 cm
22.7 L Bucket, 45.4 L total
Autoclavable
Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage.
Blue, Yellow
Cleaning Walls, Floors and Ceilings
15 in.
Stainless Steel Frame, 19.25 x 9.5 x 9.5 in. two 6 gallon Buckets, Casters
58.4 cm
1 Ea.
22.9 x 48.3 cm
22 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.