missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Slim-T™ Stainless Steel Cart System
Shop All Micronova Products
Click to view available options
Height (Metric):
38.1 cm
96.5 to 114.3 cm (with Handle)
Unit Size:
Each
Description
Stainless steel cart systems include electropolished stainless steel frames that provide effective transportation and usability of the included 22.7 liter (6 gal.) polypropylene buckets with liter and gallon markings. The generous 48.3 cm (19 in.) width of the buckets is suitable for use with a variety of mops and the 360° rotation of the 7.6 cm (3 in.) caster wheels provides excellent maneuverability.
- Simple and effective, double and triple bucket systems
- Crafted from electropolished stainless steel for durability and long life
- 360° rotation caster wheels for excellent maneuverability
- Generous 48.3 cm (19 in.) bucket width 6-gal buckets with liter and gallon markings
- Suitable for use with a variety of mop heads
- Double bucket carts (C-7) include blue and yellow buckets
- Triple bucket carts (C-9) include blue, red and yellow buckets
- Entire unit is autoclavable
Specifications
Specifications
| Product Type | Double Bucket Cart |
| Capacity (Metric) | 22.7 L |
| Material | Stainless Steel (304), Electropolished, Polyketone |
| Autoclavable | Autoclavable |
| Capacity (English) | 6 gal. |
| Care Instructions | Store at ambient temperature. Rinse to remove disinfectant before autoclave or Storage. |
| Certifications/Compliance | Certificate of Conformance; ISO 9001 Certified Facility |
| Color | Blue, Yellow |
| Disposable | Reusable |
| For Use With (Application) | Cleaning Walls, Floors and Ceilings |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction