Learn More
Micronova™ SlimLine™ Cleanroom Cart System
A durable, double or triple bucket cart system with an electropolished, stainless steel frame, optional wringer bar, and three grip-it holders for easy storage and interchange of handles and mop heads. Systems comes standard with color coded, 22.7 liter (6 gal.) polypropylene buckets.
Brand: Micronova™ C-33S
2465.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.01000kg
Includes: Each system supplied with 6-gal. (22.7L) polypropylene buckets. Two-bucket system includes one blue and one yellow bucket; three-bucket system includes one blue, one red, and one yellow bucket. Optional wringer, basket, bucket liner and replacement buckets sold separately.
Description
The Micronova SlimLine™ Stainless Steel Cart Systems include an electropolished stainless steel cart and come standard with either two or three, color-coded, polypropylene buckets to distinguish between clean and rinse buckets. The three grip-it holders at the back of the cart allow for easy interchange and storage of handles and mop heads. An optional wringer bar accommodates either the Downpress or Flat Head Wringers, allowing placement above the rinse bucket for simplified wringing.
- Cart is crafted from electropolished stainless steel for durability and long life
- Includes three grip-it holders at the back of the cart
- Easy storage and interchange of handles and mop heads
- Comes standard with color-coded, 6-gallon (22-L), polypropylene buckets
- Double bucket system comes with 1 blue and 1 yellow bucket
- Triple bucket system includes an additional red bucket
- Optional wringer bar allows wringers to be placed above the rinse bucket
- Buckets are best autoclaved in the inverted position
- Entire unit is autoclavable
Specifications
3 Bucket System | |
Stainless Steel | |
18 gal. (6 gal./Bucket) | |
One blue, one red and one yellow bucket |
68.1 L (22.7 L/bucket) | |
Autoclavable | |
SlimLine™ cleanroom cart system |