missing translation for 'onlineSavingsMsg'
Learn More

Day Light Company™ Slimline LED Magnifying Lamp

Product Code. 15313746
Click to view available options
Diameter (Metric) Lens:
13 cm
This item is not returnable. View return policy

Product Code. 15313746

Brand: Day Light Company™ D25030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This unique, stylish slimline magnifier is ideal for all your detailed work

  • The bright Daylight LED's are low heat so comfortable to work with and no heat in your clients face
  • With a slimline head and adjustable internal spring arm you can position the lamp easily with one hand exactlywhere you need the light
  • Two easily changeable 13cm/ 5in. glass lenses (1.75X and 2.25X) (included) ensure you see intricate details clearly
  • Supplied with table clamp (floor and table stand available separately)
  • The Daylight LED's provide high contrast and accurate colour matching, making it easier and less tiring to work and see detail clearly
  • LED's never need replacing and use very little energy

Specifications

Color White
Dimensions (L x W x H) 53 x 20 x 79 cm (20.9 x 7.9 x 31.1 in.)
Diopter 3 Diopter (1.75X) and 5 Diopter (2.25X)
Length (English) Cable: 78.7 in.
Length (Metric) Cable: 2 m
Lighting LED light source with 5,500 lux output at 15 cm
Weight (English) 5.2 lb.
Weight (Metric) 2.4 kg
Diameter (Englis) Lens 5 in.
Diameter (Metric) Lens 13 cm
Material Glass Lens
Product Type UK Plug
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.