missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Irradiated Flat Head Mop Covers
GREENER_CHOICEBIOPHARMA

Product Code. p-8801001 Shop All Micronova Products
Click to view available options
Material:
Smooth Polyester
Smooth Polyester, Urethane Foam
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
Quantity:
12/Cs.
72/Cs.
Includes:
Standard Label
Unit Size:
Pack of 12
Pack of 72
This item is not returnable. View return policy

Product Code. 13127626

Brand: Micronova™ SLSC69IR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

QPSL OR QSSL frame with STA series handle or QDSL with SSU series handle

A series of irradiated, elasticized, 100% smooth polyester slipcovers with urethane foam interiors that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom and controlled environments, ISO 5 to 9.

Micronova™ SlimLine™ NovaPoly Irradiated Mop Cover is a polyester/foam slipcover with an elasticized band designed for clean and controlled environments.

The Micronova Irradiated Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning. These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame. Covers are gamma irradiated for aseptic environments.

  • Irradiated, elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
  • SMC6 -- Single ply option without foam interior
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suitable for use with strong disinfectants and repeated autoclaving
  • Gamma irradiated for aseptic environments
  • Launderable and reusable
  • Autoclavable

Specifications

Dimensions 22.9 x 12.7 cm (9 x 5 in.)
Product Type Flat Head Mop Cover
Color White
Length (English) 9 in.
Sterility Sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes Standard Label
For Use With (Equipment) SlimLine™ Cleanroom Mop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Certifications/Compliance ISO 9001:2008 Facility, 10-6 Sterility Assurance Level, In-compliance with AAMI Guidelines for Sterilization
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.