missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ SlimTube™ Cryogenic Vials
Optimizes the capacity with 23.5% compared to conventional storage solutions. Tenak™ SlimTube™ Cryogenic Vials are the first of their kind with external thread to be stored in standard 10 x 10 cryoboxes.
Brand: Tenak™ TE78310
This item is not returnable.
View return policy
Description
- Unique cryotube is the first of its kind with external thread
- The external thread limits sample contamination and is the preferred choice when selecting a cryotube
- Cap is designed with single-handed quick seal closure for easy handling.The steep thread design allows tightening and removal of the cap with only half a turn
- Constructed of specially formulated polypropylene to withstand temperatures to –196°C
- The polypropylene used for both cap and tube has the same coefficient of expansion, ensuring an equally secure seal both at room temperature and at low cryogenic temperatures
- Cap includes a conical lip seal which makes it self-sealing,100% leak proof, and user-friendly
- Two indicators for maximum recommended filling. One indicator for storing at -80°C, and one for storing in liquid nitrogen in the vapour phase at -196°C
- Star foot design allows the tube to be self-standing.
- Compatible with common working stations on the market, and suitable for singlehanded manipulation
Specifications
12 mm | |
Starfoot Base | |
External | |
1000 | |
Yes | |
Sterile | |
Yes |
1.0 mL | |
Specially Formulated Polypropylene | |
White label for marking | |
10 resealable bags of 100 | |
As low as -196°C | |
Yes | |
36.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction