missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Brush Covers

These 100% smooth polyester brush covers work with the Cylinder and Kettle Brushes to improve fine cleaning and sanitization of small tanks, carboys and other process equipment. Made with FDA approved material for indirect food contact.

Brand:  Micronova™ BRSC6-02

Code : 03

Additional Details : Weight : 1.00000kg

Product Code. 12785725

  • £135.00 / Pack of 12
Estimated Shipment: 11-11-2024
to see stock.
Add to basket

Requires : STA series threaded handle

Description

Description

The Micronova Brush Covers fit snugly onto the brushes, effectively containing the bristles and improving fine cleaning inside drums, cylinders, tanks, conveyor surfaces and other clean equipment. The Cylinder Brush Cover (BRSC6-02) is ideal when cleaning the inside of drums, small tanks, carboys, duct work, and other cylinders. The Kettle Brush Cover (BRSC6-41) is also well suited for small tanks and carboys, but the shape and stiffer bristles are ideal for cleaning conveyors and other process equipment.

  • Brush covers for fine cleaning and sanitizing
  • NovaPoly, 100% smooth knit polyester
  • Ideal for small tanks, carboys, duct work, cylinders, conveyors and process equipment
  • BRSC6-02 Cover for use with the Cylinder Brush (BRWH-02)
  • BRSC6-41 Cover for use with the Kettle Brush (BRWH-41)
  • FDA approved for indirect food contact
Specifications

Specifications

Brush Cover
Autoclavable
Compatible with strong disinfectants
25.4 cm
20.3 cm
Non-sterile
White
With ACME thread for attachement to STA series handles
NovaPoly, 100% Smooth Knit Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers