missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors

Product Code. p-4522161 Shop All Thermo Scientific Products
Click to view available options
Type:
Double Flexible Connector
Diameter (English) Inner:
0.005 in.
Length (Metric):
15 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10771844

Brand: Thermo Scientific™ 30215FLEX

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors.

Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.

Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
TRUSTED_SUSTAINABILITY

Specifications

Type Double Flexible Connector
Diameter (English) Inner 0.005 in.
Description Double Flexible; 0.005 in. ID x 15 cm
For Use With (Equipment) Microbore/Smallbore Column
Length (Metric) 15 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.