Learn More
Thermo Scientific™ SLIPFREE™ HPLC Column Single Connectors
Ensure leak-free, void-free column connections and optimize LC performance with universal, self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Connectors.
Brand: Thermo Scientific™ 30115-FLEX
Code : 50
Additional Details : Weight : 0.10000kg
Description
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Single Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
Leak-Free, Void-Free Connections- Pushes tubing and ferrule into end-fitting
- Self adjusts to fit each new column connection
- Fingertight connection up to 10000 psi
- Fits all brands of columns
- Available in single and double configurations
- Available in a range of internal diameters to suit multiple applications
- PEEK-collared and long-neck designs available for specific applications
Specifications
Single Flexible Connector | |
Single Flexible; 0.005 in. ID x 15 cm | |
15 cm |
0.005 in. | |
Microbore/Smallbore Column |