Learn More
Thermo Scientific™ SLIPFREE™ HPLC Column Single Connectors
Ensure leak-free, void-free column connections and optimize LC performance with universal, self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Connectors.
£79.95 - £412.17
Product Code | Brand | Type | Diameter (English) Inner | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (English) Inner | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
10192922
|
Thermo Scientific™
30106 |
Single Connector | 0.005 in. | 6 cm | Microbore/Smallbore Column |
£412.17
Each |
In Stock
Log in to see stock. |
||
10359993
|
Thermo Scientific™
30115-FLEX |
Single Flexible Connector | 0.005 in. | 15 cm | Microbore/Smallbore Column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10716924
|
Thermo Scientific™
30128-FLEX |
Single Flexible Connector | 0.005 in. | 28 cm | Microbore/Smallbore Column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10533944
|
Thermo Scientific™
30140-FLEX |
Single Flexible Connector | 0.005 in. | 40 cm | Microbore/Smallbore Column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Single Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
Leak-Free, Void-Free Connections- Pushes tubing and ferrule into end-fitting
- Self adjusts to fit each new column connection
- Fingertight connection up to 10000 psi
- Fits all brands of columns
- Available in single and double configurations
- Available in a range of internal diameters to suit multiple applications
- PEEK-collared and long-neck designs available for specific applications