missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH SM 100 Model Cutting Mills
POA
Specifications
Product Type | Cutting Mill |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 700 x 582 x 1675 mm |
Height (Metric) | 1675 mm |
IP Rating | IP54 |
Specifications
Cutting Mill | |
700 x 582 x 1675 mm | |
IP54 | |
SM 100 | |
582 mm |
CE Certified | |
1675 mm | |
700 mm | |
3-phase Motor |