missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ SM 30 B Universal Shaker with Rack system

Ideally suited for high loads up to 30 kg and for mixing difficult media. Edmund Bühler GmbH™ SM 30 B Universal Shaker with Rack System offers a wide choice of racks to ensures optimal fastening of different vessels.

Brand:  Edmund Bühler GmbH™ 6103000, 50155

Product Code. 12974035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Reciprocating (horizontal) motion
  • Shaking platform Dimensions: 560 x 400mm
  • Overall Dimensions (w x d x h): 680 x 610 x 160mm
  • Max. load: 30 kg
  • Shaking speed: 15 - 300 rpm, steplessly adjustable
  • Stroke: 30mm (option: 46 or 50mm)
  • Timer: 0 - 120 min / continuous
  • Weight: 33 kg
Specifications

Specifications

15 to 300 rpm
230 V
20 W
Universal Shaker
610 mm
680 mm
33 kg
For High Loads and Continuous Operation
0 to 120 min., Continuous
230 V, 50/60 Hz
5°C to 50°C
Reciprocating
50/60 Hz
160 mm
33 kg
SM 30 B
Rack System Combifix SM B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers