Learn More
Brady™ Small Core Ultra Thin Polyester Laboratory Labels with Vial Top
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws, and slides.
Brand: Brady™ 142077
212.79 GBP valid until 2024-08-02
Use promo code "21726" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
B-492 labels can be applied to frozen surfaces, including glass and polypropylene, that have been stored in liquid nitrogen when wrapped around itself by at least 1/8 inches. Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Offers good print smudge resistance, solvent resistance, and high/low temperature performance.
- 1500 Labels/Roll
- Label Dimensions: 25.4 x 12.7 mm
- Secondary Label Diameter: 9.52 mm
- Applications: General Identification, Laboratory Labelling
- Material: Polyester
- Label Properties: Aggressive Adhesive Labels, Low Temperature Labels
- Adhesive Type: Acrylic
Specifications
Acrylic | |
Polyester | |
-320°F to +212°F |
White | |
25.4 x 12.7 mm | |
-196°C to +100°C |