missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Small-Diameter Standard Probe, Mini-Connector, Grounded

Type-T Small-Diameter Standard Probe designed for use with liquids, gases and semisolids.

Brand:  Digi-Sense 08505-57

Product Code. 11841375

  • £82.60 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Small-Diameter probes provide quick readings in hard to reach areas.
  • Response Time: 1.2 seconds or greater.
  • Acrylonitrile butadiene styrene (ABS) handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request.
  • Note the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).
Specifications

Specifications

≥1.2 sec.
-200°C to +232°C
For Use with Liquids, Gases and Semisolids
4 in.
1.6 mm
ANSI
Thermocouple Probe
-328°F to +449.6°F
101.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers