missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Small Hub Removable Needles
Click to view available options
Needle Gauge:
18 G
22 G
22s G
23s G
26 G
26s G
28 G
29 G
30 G
31 G
32 G
33 G
Needle Point Style:
2, 3, or 4
5 or AS
Unit Size:
Each
Pack of 6
Description
- Autoclavable
- Standard needle length is 2"/51mm
- Can be used with (RN)-style syringes that are 100μL and smaller
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 33 G |
| Diameter (Metric) Inner | 0.11 mm |
| Diameter (Metric) Outer | 0.21 mm |
| Product Type | Removable Custom Needle |
| Needle Point Style | 2, 3, or 4 |
| For Use With (Equipment) | Small Removable Syringes (100μL and smaller) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction