missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Small Scissors
Click to view available options
Product Type:
Pointed Tip
Rounded Tip
Unit Size:
Each
Description
- Zirconium oxide Slice™ safety blades
- Durable reinforced nylon handle with soft-touch finger grips
- Ambidextrous design
- Finger-friendly™ edge lasts 11x longer than metal
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil, lubricant, and maintenance free
- BPA, phthalate, and lead-free tool
- Lightweight and compact
Specifications
Specifications
| Product Type | Pointed Tip |
| Length (English) | 5.2 in. |
| Length (Metric) | 132 mm |
| Material | GFN, TPE, Stainless Steel, Zirconium Oxide |
| Size | Small |
| Color | White/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | Zirconium oxide safety blades |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.2 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction